21086-3095
Description
21086-3095 HI-PERFORMANCE SEAL ; NON-RETURNABLE 135MM ID 165MM OD 13MM W
Part # 21086-3095
BDI # 22811394
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
21086-3092
Description
21086-3092 HI-PERFORMANCE SEAL ; NON-RETURNABLE 135MM ID 162MM OD 13MM W
Part # 21086-3092
BDI # 22811947
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
21702-3095
Description
21702-3095 HI-PERFORMANCE SEAL ; NON-RETURNABLE 135MM ID 165MM OD 13MM W
Part # 21702-3095
BDI # 22806171
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
21699-3095
Description
21699-3095 HI-PERFORMANCE SEAL ; 135MM ID 165MM OD 13MM W
Part # 21699-3095
BDI # 22805939
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
21699-3092
Description
21699-3092 HI-PERFORMANCE SEAL ; 135MM ID 162MM OD 13MM W
Part # 21699-3092
BDI # 22838101
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch