Page 1 of 28

Next

Compare
14287-DL

COMPARE

14287-DL

Description
14287-DL OIL SEAL

DAEMAR

Part # 14287-DL

BDI # 17897155

Features

Housing Bore - Millimeter: 28
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.102
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.276
Shaft Diameter - Inch: 0.551
Shaft Diameter - Millimeter: 14
Inch - Metric: Metric

Price Inventory : In stock
Loading Price
QTY
103404.00

COMPARE

103404.00

Description
103404.00 GENERAL PURPOSE AC MOTOR ; 1/2HP- 37KW 1800RPM IEC 71 TENV

LEESON

Part # 103404.00

BDI # 554221

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 11.62
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
098015.00

COMPARE

098015.00

Description
098015.00 METRIC MOTOR ; .50HP 1800 TEFC 180VDC

LEESON

Part # 09801500

BDI # 553918

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 11.78

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 3.5 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
103396.00

COMPARE

103396.00

Description
103396.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 37KW 1800RPM IEC71 TENV 230/460V

LEESON

Part # 103396.00

BDI # 554213

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 11.58
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
14X32X10 HMS46 R

COMPARE

14X32X10 HMS46 R

Description
CRSEAL 14X32X10 HMS46 R SINGLE LIP SEAL ; NON-RETURNABLE

SKF

Part # 14X32X10 HMS46 R

BDI # 15069359

Features

Housing Bore - Millimeter: 32
Nominal Width - Millimeter: 10
Housing Bore - Inch: 1.26
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 0.551
Shaft Diameter - Millimeter: 14
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY