Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145.009
Inch - Metric:
Inch
25003-3808
Description
25003-3808 HI-PERFORMANCE SEAL ; NON-RETURNABLE 145MM IDX170MM ODX10MM W
Part # 25003-3808
BDI # 22827957
Features
Housing Bore - Millimeter:
170.002
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
6.693
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145.009
Inch - Metric:
Inch
24716-4040
Description
24716-4040 HI-PERFORMANCE SEAL ; 145MM ID 180MM OD 15MM W
Part # 24716-4040
BDI # 22845041
Features
Housing Bore - Millimeter:
180.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145.009
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
175.006
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
6.89
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145.009
Inch - Metric:
Inch
26057-0958
Description
26057-0958 HI-PERFORMANCE SEAL ; 145MM ID 175MM OD 15MM W
Part # 26057-0958
BDI # 22823532
Features
Housing Bore - Millimeter:
175.006
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
6.89
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145.009
Inch - Metric:
Inch