5904 / 0.591X0.827X0.197 HMAS7 P
Description
CRSEAL 5904 / 0.591X0.827X0.197 HMAS7 P ; NON-RETURNABLE LIP SEAL
Part # 5904
BDI # 1254271
Features
Housing Bore - Millimeter:
21.006
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605852
6103 / 0.591X1.102X0.591 HMS15 V
Description
CRSEAL 6103 / 0.591X1.102X0.591 HMS15 V ; NON-RETURNABLE SGL LIP SEAL
Part # 6103
BDI # 1255642
Features
Housing Bore - Millimeter:
27.991
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604056
Features
Housing Bore - Millimeter:
29.997
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch
24060-8020
Description
24060-8020 HI-PERFORMANCE SEAL ; 15MM ID X 30MM OD X 8MM W
Part # 24060-8020
BDI # 22801679
Features
Housing Bore - Millimeter:
30.023
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.182
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch