61210 / 6.125X7.125X0.625 CRWH1 R
Description
CRSEAL 61210 / 6.125X7.125X0.625 CRWH1 R ; SGL LIP SEAL
Part # 61210
BDI # 1244602
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187026
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200071
61230 / 6.125X7.25X0.5 HDW1 R
Description
CRSEAL 61230 / 6.125X7.25X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 61230
BDI # 1255660
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187029
61235 / 6.125X7.375X0.5 HDW1 R
Description
CRSEAL 61235 / 6.125X7.375X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 61235
BDI # 1255661
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187030
61212 / 6.125X7.125X0.55 CRWA V
Description
CRSEAL 61212 / 6.125X7.125X0.55 CRWA V ; NON-RETURNABLE DBL LIP SEAL
Part # 61212
BDI # 1255657
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.55
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case