66217 / 6.625X7.625X0.5 HDW1 R
Description
CRSEAL 66217 / 6.625X7.625X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 66217
BDI # 1262616
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603719
526484 / 6.625X8.125X0.968 HDSA2 RD
Description
CRSEAL 526484/6.625X8.125X0.968 HDSA2 RD ; NON-RETURNABLE DBL LIP SEAL
Part # 526484
BDI # 1253627
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
24.587
Housing Bore - Inch:
8.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605727
66219 / 6.625X7.75X0.5 HDW1 R
Description
CRSEAL 66219 / 6.625X7.75X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 66219
BDI # 1262617
Features
Housing Bore - Millimeter:
196.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604061
66222 / 6.625X7.875X0.5 HDW1 R
Description
CRSEAL 66222 / 6.625X7.875X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 66222
BDI # 1262618
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603921
66230 / 6.625X8X0.5 HDW1 R
Description
CRSEAL 66230 / 6.625X8X0.5 HDW1 R SEAL
Part # 66230
BDI # 1262619
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604235