Features
Housing Bore - Millimeter:
200.711
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.902
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
6.672
Shaft Diameter - Millimeter:
169.469
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
616043
24627-6106
Description
24627-6106 HI-PERFORMANCE SEAL ; 169MM ID 201MM OD 19MM W
Part # 24627-6106
BDI # 22844463
Features
Housing Bore - Millimeter:
200.711
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.902
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.672
Shaft Diameter - Millimeter:
169.469
Inch - Metric:
Inch