7251 / 0.748X1.496X0.3 HMSA7 R
Description
CRSEAL 7251 / 0.748X1.496X0.3 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 7251
BDI # 1296854
Features
Housing Bore - Millimeter:
37.998
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
18.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
187201
534956 / 0.748X2.047X0.276 CRWA1 V
Description
CRSEAL 534956 / 0.748X2.047X0.276 CRWA1V ; NON-RETURNABLE DBL LIP SEAL
Part # 534956
BDI # 1253886
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
18.999
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605179
Features
Housing Bore - Millimeter:
29.997
Nominal Width - Millimeter:
29.997
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
1.181
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
18.999
Inch - Metric:
Inch
33-2485Z275
Description
33-2485Z275 ; 1.5HP 3600RPM DC 56YZ 3327P OPFC F1 N
Part # 33-2485Z275
BDI # 20106405
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.9
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
82.55
Mounting Method:
Rigid | F1 Face
33-2560Z289G1
Description
33-2560Z289G1 DC MOTOR ; POR .18/.25KW 600 1/MINRPM D80CZ 3327P
Part # 33-2560Z289G1
BDI # 20106459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.74
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
Rigid | F1 Face