Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric
103398.00
Description
103398.00 WASHDOWN MOTOR ; 1/2HP 37KW 1800RPM IEC 80 TENV 230/460V
Part # 103398.00
BDI # 554215
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.47
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
103407.00
Description
103407.00 GENERAL PURPOSE AC MOTOR ; 3/4HP- 55KW 1800RPM IEC 80 TEFC
Part # 103407.00
BDI # 554224
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
12.26
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method:
Round Frame
19X30X8 HMSA10 RG
Description
CRSEAL 19X30X8 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE
Part # 19X30X8 HMSA10 RG
BDI # 1257701
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606620
19X32X7 HMSA10 V
Description
CRSEAL 19X32X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 19X32X7 HMSA10 V
BDI # 1256977
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606625