7440 / 0.75X1.25X0.25 CRW1 R
Description
CRSEAL 7440 / 0.75X1.25X0.25 CRW1 R ; SGL LIP SEAL
Part # 7440
BDI # 1242169
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187222
7513 / 0.75X1.375X0.25 CRWA1 R
Description
CRSEAL 7513 / 0.75X1.375X0.25 CRWA1 R ; DBL LIP SEAL
Part # 7513
BDI # 1242185
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187244
7465 / 0.75X1.25X0.313 CRWA7 R
Description
CRSEAL 7465 / 0.75X1.25X0.313 CRWA7 R ; DBL LIP SEAL
Part # 7465
BDI # 1297030
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
187227
R313A;080T17FH15327
Description
080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
Part # R313A
BDI # 22327326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
7512 / 0.75X1.375X0.25 CRW1 R
Description
CRSEAL 7512 / 0.75X1.375X0.25 CRW1 R ; SGL LIP SEAL
Part # 7512
BDI # 1242184
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187243