21086-3590
Description
21086-3590 HI-PERFORMANCE SEAL ; 202MM ID 232MM OD 16MM W
Part # 21086-3590
BDI # 22836136
Features
Housing Bore - Millimeter:
231.775
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.938
Shaft Diameter - Millimeter:
201.625
Inch - Metric:
Inch
22987-4978
Description
22987-4978 HI-PERFORMANCE SEAL ; NON-RETURNABLE 202MM ID 232MM OD
Part # 22987-4978
BDI # 22827867
Features
Housing Bore - Millimeter:
231.775
Nominal Width - Millimeter:
24.613
Housing Bore - Inch:
9.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.969
Shaft Diameter - Inch:
7.938
Shaft Diameter - Millimeter:
201.625
Inch - Metric:
Inch
25003-3590
Description
25003-3590 HI-PERFORMANCE SEAL ; 202MM IDX232MM ODX16MM W
Part # 25003-3590
BDI # 22840070
Features
Housing Bore - Millimeter:
231.775
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.938
Shaft Diameter - Millimeter:
201.625
Inch - Metric:
Inch
25058-7133
Description
25058-7133 HI-PERFORMANCE SEAL ; NON-RETURNABLE 202MM IDX240MM ODX19MM W
Part # 25058-7133
BDI # 22829700
Features
Housing Bore - Millimeter:
239.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9.438
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7.938
Shaft Diameter - Millimeter:
201.625
Inch - Metric:
Inch
25006-9955
Description
25006-9955 HI-PERFORMANCE SEAL ; 202MM IDX233MM ODX16MM W
Part # 25006-9955
BDI # 22839662
Features
Housing Bore - Millimeter:
233.375
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.188
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.938
Shaft Diameter - Millimeter:
201.625
Inch - Metric:
Inch