Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.024
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch
24700-0054
Description
24700-0054 OIL SEAL ; NON-RETURNABLE 240MM ID 300MM OD 25MM W
Part # 24700-0054
BDI # 22823605
Features
Housing Bore - Millimeter:
299.999
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
11.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch
25003-7891
Description
25003-7891 OIL SEAL ; 240MM ID 280MM OD 16MM W
Part # 25003-7891
BDI # 22833896
Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.024
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch
25006-1036
Description
25006-1036 OIL SEAL ; 240MM ID 275MM OD 18MM W
Part # 25006-1036
BDI # 22840148
Features
Housing Bore - Millimeter:
275.006
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
10.827
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch
24600-2041
Description
24600-2041 OIL SEAL ; 240MM ID 280MM OD 15MM W
Part # 24600-2041
BDI # 22845113
Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch