9907 / 1X1.575X0.313 CRWA1 R
Description
CRSEAL 9907 / 1X1.575X0.313 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 9907
BDI # 1298133
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187600
9878 / 1X1.499X0.25 CRWA1 R
Description
CRSEAL 9878 / 1X1.499X0.25 CRWA1 R SEAL
Part # 9878
BDI # 1413979
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187595
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.25
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2
9894 / 1X1.561X0.25 CRW1 R
Description
CRSEAL 9894 / 1X1.561X0.25 CRW1 R SEAL
Part # 9894
BDI # 1242352
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187597
9863 / 1X1.5X0.25 CRWA5 R
Description
CRSEAL 9863 / 1X1.5X0.25 CRWA5 R LIP SL
Part # 9863
BDI # 1413978
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187593