21086-4005
Description
21086-4005 OIL SEAL ; 260MM ID 298MM OD 19MM W
Part # 21086-4005
BDI # 22811615
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
21699-3677
Description
21699-3677 OIL SEAL ; NON-RETURNABLE 260MM ID 311MM OD 25MM W
Part # 21699-3677
BDI # 22812945
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
21086-4004
Description
21086-4004 OIL SEAL ; NON-RETURNABLE 260MM ID 298MM OD 17MM W
Part # 21086-4004
BDI # 22814237
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
11.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
25003-9384
Description
25003-9384 OIL SEAL ; NON-RETURNABLE 260MM ID 286MM OD 16MM W
Part # 25003-9384
BDI # 22830763
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch