24752-5144
Description
24752-5144 OIL SEAL ; NON-RETURNABLE 265MM ID 290MM OD 19MM W
Part # 24752-5144
BDI # 22844409
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
19.177
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.755
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
264.998
Inch - Metric:
Inch
24782-4073
Description
24782-4073 OIL SEAL ; 265MM ID 310MM OD 16MM W
Part # 24782-4073
BDI # 22822338
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
264.998
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
297.002
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.693
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
264.998
Inch - Metric:
Inch
25003-2613
Description
25003-2613 OIL SEAL ; 265MM ID 290MM OD 16MM W
Part # 25003-2613
BDI # 22813857
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.417
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
264.998
Inch - Metric:
Inch
25003-7288
Description
25003-7288 OIL SEAL ; 265MM ID 297MM OD 16MM W
Part # 25003-7288
BDI # 22804354
Features
Housing Bore - Millimeter:
296.748
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.683
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
264.998
Inch - Metric:
Inch