1219078 / 12.196X14.007X0.875 HS8 V
Description
CRSEAL 1219078/12.196X14.007X0.875 HS8 V ; SGL LIP SEAL
Part # 1219078 / 12.196X14.007X0.875 HS8 V
BDI # 22779553
Features
Housing Bore - Millimeter:
355.778
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
14.007
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
12.196
Shaft Diameter - Millimeter:
309.778
Inch - Metric:
Inch