12494 / 1.248X2.044X0.378 HMSA16 R
Description
CRSEAL 12494 / 1.248X2.044X0.378 HMSA16R ; NON-RETURNABLE DBL LIP SEAL
Part # 12494
BDI # 1240771
Features
Housing Bore - Millimeter:
51.918
Nominal Width - Millimeter:
9.601
Housing Bore - Inch:
2.044
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.248
Shaft Diameter - Millimeter:
31.699
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
603610