13084 / 1.313X2.106X0.375 CRSA1 R
Description
CRSEAL 13084 / 1.313X2.106X0.375 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13084
BDI # 1241303
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181676
13221 / 1.313X2.374X0.311 CRSA1 R
Description
CRSEAL 13221 / 1.313X2.374X0.311 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13221
BDI # 1241444
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.899
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.311
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
13027 / 1.313X1.874X0.375 CRSA1 R
Description
CRSEAL 13027 / 1.313X1.874X0.375 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13027
BDI # 1241261
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181670
13037 / 1.313X2X0.313 CRSA1 R
Description
CRSEAL 13037 / 1.313X2X0.313 CRSA1 R ; DBL LIP SEAL
Part # 13037
BDI # 1242619
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
181672
13052 / 1.313X2.062X0.313 CRWA1 R
Description
CRSEAL 13052 / 1.313X2.062X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13052
BDI # 1414009
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181674