13280 / 1.331X2.717X0.354 HMSA92 P

COMPARE

13280 / 1.331X2.717X0.354 HMSA92 P

Description
13280

SKF

Part # 13280

BDI # 22779641

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 8.992
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.354
Shaft Diameter - Inch: 1.331
Shaft Diameter - Millimeter: 33.807
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring

Price Inventory : Available to order
Loading Price
QTY