538565 / 1.399X1.964X0.235 SPL R
Description
CRSEAL 538565 / 1.399X1.964X0.235 SPL R ; NON-RETURNABLE LIP SEAL
Part # 538565
BDI # 1253922
Features
Housing Bore - Millimeter:
49.886
Nominal Width - Millimeter:
5.969
Housing Bore - Inch:
1.964
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605184
13988 / 1.399X2.252X0.313 CRWA6 P
Description
CRSEAL 13988 / 1.399X2.252X0.313 CRWA6 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13988
BDI # 1413936
Features
Housing Bore - Millimeter:
57.201
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.252
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
182004
14002 / 1.399X2.283X0.5 HMSA16 R
Description
CRSEAL 14002 / 1.399X2.283X0.5 HMSA16 R ; NON-RETURNABLE DBL LIP SEAL
Part # 14002
BDI # 1241931
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
604699
13990 / 1.399X2.292X0.5 CRSA1 R
Description
CRSEAL 13990 / 1.399X2.292X0.5 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13990
BDI # 1242758
Features
Housing Bore - Millimeter:
58.217
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.292
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Hydrodynamic Lip
Global Part Number GPN:
182005
14387 / 1.399X2.482X0.536 HMSA16 V
Description
CRSEAL 14387 / 1.399X2.482X0.536 HMSA16V ; NON-RETURNABLE DBL LIP SEAL
Part # 14387
BDI # 1242198
Features
Housing Bore - Millimeter:
63.043
Nominal Width - Millimeter:
13.614
Housing Bore - Inch:
2.482
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
604570