14259 / 1.438X2.25X0.313 CRWA1 V
Description
CRSEAL 14259 / 1.438X2.25X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14259
BDI # 1242160
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182133
14208 / 1.438X1.875X0.25 CRWAR5 V
Description
CRSEAL 14208 / 1.438X1.875X0.25 CRWAR5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 14208
BDI # 1242774
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Hydrodynamic Lip
Global Part Number GPN:
603568
14423 / 1.438X2.686X0.313 CRW1 R
Description
CRSEAL 14423 / 1.438X2.686X0.313 CRW1 R ; SGL LIP SEAL
Part # 14423
BDI # 1242209
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182153
14209 / 1.438X2X0.125 HM4 R
Description
CRSEAL 14209 / 1.438X2X0.125 HM4 R SEAL ; NON-RETURNABLE
Part # 14209
BDI # 1242113
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Global Part Number GPN:
182109
14212 / 1.438X2.062X0.313 CRW1 V
Description
CRSEAL 14212 / 1.438X2.062X0.313 CRW1 V ; SGL LIP SEAL
Part # 14212
BDI # 1242117
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
182110