Page 1 of 4

Next

Compare
15302 / 1.535X2.165X0.315 HMSA7 V

COMPARE

15302 / 1.535X2.165X0.315 HMSA7 V

Description
CRSEAL 15302 / 1.535X2.165X0.315 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 15302

BDI # 1242826

Features

Housing Bore - Millimeter: 54.991
Nominal Width - Millimeter: 8.001
Housing Bore - Inch: 2.165
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.535
Shaft Diameter - Millimeter: 38.989
Inch - Metric: Inch
Other Features: Small
Global Part Number GPN: 605614

Price Inventory : Available to order
Loading Price
QTY
15353 / 1.535X2.323X0.472 D7-SPL PP

COMPARE

15353 / 1.535X2.323X0.472 D7-SPL PP

Description
CRSEAL 15353/1.535X2.323X0.472 D7-SPL PP ; NON-RETURNABLE LIP SEAL

SKF

Part # 15353

BDI # 1242864

Features

Housing Bore - Millimeter: 59.004
Nominal Width - Millimeter: 11.989
Housing Bore - Inch: 2.323
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.472
Shaft Diameter - Inch: 1.535
Shaft Diameter - Millimeter: 38.989
Inch - Metric: Inch
Other Features: Without Inner Case | 2 Springs

Price Inventory : Available to order
Loading Price
QTY
15357 / 1.535X3.228X0.512 HMSA24 P

COMPARE

15357 / 1.535X3.228X0.512 HMSA24 P

Description
CRSEAL 15357 / 1.535X3.228X0.512 HMSA24P ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 15357

BDI # 1242865

Features

Housing Bore - Millimeter: 81.991
Nominal Width - Millimeter: 13.005
Housing Bore - Inch: 3.228
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.535
Shaft Diameter - Millimeter: 38.989
Inch - Metric: Inch
Other Features: Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN: 604229

Price Inventory : Available to order
Loading Price
QTY
15372 / 1.535X2.323X0.669 HMSA92 R

COMPARE

15372 / 1.535X2.323X0.669 HMSA92 R

Description
CRSEAL 15372 / 1.535X2.323X0.669 HMSA92R ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 15372

BDI # 1242875

Features

Housing Bore - Millimeter: 59.004
Nominal Width - Millimeter: 16.993
Housing Bore - Inch: 2.323
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.535
Shaft Diameter - Millimeter: 38.989
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip without Spring
Global Part Number GPN: 604328

Price Inventory : Available to order
Loading Price
QTY
15451 / 1.535X1.969X0.276 HMSHA7 V

COMPARE

15451 / 1.535X1.969X0.276 HMSHA7 V

Description
CRSEAL 15451 / 1.535X1.969X0.276 HMSHA7V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 15451

BDI # 1242901

Features

Housing Bore - Millimeter: 50.013
Nominal Width - Millimeter: 7.01
Housing Bore - Inch: 1.969
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.276
Shaft Diameter - Inch: 1.535
Shaft Diameter - Millimeter: 38.989
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY