16323 / 1.614X2.126X0.236 HMSA7 P
Description
CRSEAL 16323 / 1.614X2.126X0.236 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 16323
BDI # 1243546
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
609238
16413 / 1.614X2.244X0.315 HMSA96 P
Description
CRSEAL 16413 / 1.614X2.244X0.315 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 16413
BDI # 1243587
Features
Housing Bore - Millimeter:
56.998
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
609240
16149 / 1.614X2.205X0.315 HMSA7 V
Description
CRSEAL 16149 / 1.614X2.205X0.315 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 16149
BDI # 1243455
Features
Housing Bore - Millimeter:
56.007
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605908
Features
Housing Bore - Millimeter:
61.011
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.402
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
16136 / 1.614X2.48X0.315 HMSA92 V
Description
CRSEAL 16136 / 1.614X2.48X0.315 HMSA92 V ; LIP SEAL
Part # 16136
BDI # 22779243
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch