16546 / 1.654X2.217X0.315 HMSA12 R
Description
CRSEAL 16546 / 1.654X2.217X0.315 HMSA12R ; NON-RETURNABLE DBL LIP SEAL
Part # 16546
BDI # 1243698
Features
Housing Bore - Millimeter:
56.312
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.217
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604154
16491 / 1.654X2.55X0.53 HMSA95 R
Description
CRSEAL 16491 / 1.654X2.55X0.53 HMSA95 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16491
BDI # 1243624
Features
Housing Bore - Millimeter:
64.77
Nominal Width - Millimeter:
13.462
Housing Bore - Inch:
2.55
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.53
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Global Part Number GPN:
605091
16499 / 1.654X2.55X0.55 HMSA56 P
Description
CRSEAL 16499 / 1.654X2.55X0.55 HMSA56 P ; NON-RETURNABLE LIP SEAL
Part # 16499
BDI # 1243628
Features
Housing Bore - Millimeter:
64.77
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
2.55
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605093
16542 / 1.654X2.551X0.531 HMSA95 R
Description
16542/1.654X2.551X0.531 HMSA95 R ; RADIAL SHFT SL NON-RETURNABLE SMALL BORE
Part # 16542
BDI # 1243696
Features
Housing Bore - Millimeter:
64.795
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.551
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Global Part Number GPN:
603640
16544 / 1.654X2.165X0.276 HMA1 V
Description
CRSEAL 16544 / 1.654X2.165X0.276 HMA1 V ; DBL LIP SEAL
Part # 16544
BDI # 22779727
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Other Features:
Without Inner Case