Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
24060-9223
Description
24060-9223 HI-PERFORMANCE SEAL ; 45MM ID 65MM OD 10MM W
Part # 24060-9223
BDI # 22836855
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
24060-1796
Description
24060-1796 HI-PERFORMANCE SEAL ; 45MM ID X 60MM OD X 8MM W
Part # 24060-1796
BDI # 22841938
Features
Housing Bore - Millimeter:
60.02
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.363
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
24629-0935
Description
24629-0935 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24629-0935
BDI # 1322000
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
24062-4354
Description
24062-4354 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24062-4354
BDI # 1319727
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch