19325 / 1.811X3.189X1.09 HMSA97S P
Description
CRSEAL 19325 / 1.811X3.189X1.09 HMSA97SP ; LIP SEAL
Part # 19325
BDI # 1245341
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
27.686
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
1.09
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
17914 / 1.811X2.362X0.276 HMSA7 R
Description
CRSEAL 17914 / 1.811X2.362X0.276 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17914
BDI # 1244466
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605108
18003 / 1.811X4.016X0.394 CRS-SPL R
Description
CRSEAL 18003 /1.811X4.016X0.394 CRS-SPLR ; NON-RETURNABLE LIP SEAL
Part # 18003
BDI # 1414196
Features
Housing Bore - Millimeter:
102.006
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
18096 / 1.811X2.835X0.342 HMSA7 V
Description
CRSEAL 18096 / 1.811X2.835X0.342 HMSA7 V ; DBL LIP SEAL
Part # 18096
BDI # 22778946
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
8.687
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.342
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
18106 / 1.811X2.878X0.41 HMSA16 V
Description
CRSEAL 18106 / 1.811X2.878X0.41 HMSA16 V ; DBL LIP SEAL
Part # 18106
BDI # 22779331
Features
Housing Bore - Millimeter:
73.101
Nominal Width - Millimeter:
10.414
Housing Bore - Inch:
2.878
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.41
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD