18860 / 1.886X2.69X0.35 CRSA3 P
Description
CRSEAL 18860 / 1.886X2.69X0.35 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18860
BDI # 1245169
Features
Housing Bore - Millimeter:
68.326
Nominal Width - Millimeter:
8.89
Housing Bore - Inch:
2.69
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.886
Shaft Diameter - Millimeter:
47.904
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605119
18868 / 47.9X72X11.43 HMSA21 V
Description
CRSEAL 18868 / 47.9X72X11.43 HMSA21 V ; DBL LIP SEAL
Part # 18868
BDI # 1245173
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
11.43
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.886
Shaft Diameter - Millimeter:
47.904
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
605123
18990 / 1.886X2.561X0.25 HM22 R
Description
CRSEAL 18990 / 1.886X2.561X0.25 HM22 R ; NON-RETURNABLE LIP SEAL
Part # 18990
BDI # 1245207
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.886
Shaft Diameter - Millimeter:
47.904
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
604221
18994 / 1.886X2.75X0.469 HMSA92S P
Description
CRSEAL 18994 / 1.886X2.75X0.469 HMSA92SP ; NON-RETURNABLE DBL LIP SEAL
Part # 18994
BDI # 1245209
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.469
Shaft Diameter - Inch:
1.886
Shaft Diameter - Millimeter:
47.904
Inch - Metric:
Inch
18992 / 1.886X2.7X0.55 HMSA16 P
Description
CRSEAL 18992 / 1.886X2.7X0.55 HMSA16 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18992
BDI # 1245208
Features
Housing Bore - Millimeter:
68.58
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
2.7
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.886
Shaft Diameter - Millimeter:
47.904
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
604874