Features
Housing Bore - Millimeter:
64.008
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
71.374
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
2.81
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
24060-0534
Description
24060-0534 HI-PERFORMANCE SEAL ; 48MM ID 65MM OD 10MM W
Part # 24060-0534
BDI # 22844365
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
24620-1079
Description
24620-1079 HI-PERFORMANCE SEAL ; 48MM ID 70MM OD 12MM W
Part # 24620-1079
BDI # 22829687
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
11.938
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.47
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
108.712
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case