21243-4221
Description
21243-4221 OIL SEAL ; 495MM ID 546MM OD 22MM W
Part # 21243-4221
BDI # 22833834
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
24700-4646
Description
24700-4646 OIL SEAL ; NON-RETURNABLE 495MM ID 552MM OD 22MM W
Part # 24700-4646
BDI # 22827432
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
26081-6980
Description
26081-6980 OIL SEAL ; NON-RETURNABLE 495MM ID 546MM OD 19MM W
Part # 26081-6980
BDI # 22831561
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
25003-5262
Description
25003-5262 OIL SEAL ; 495MM ID 521MM OD 13MM W
Part # 25003-5262
BDI # 22839043
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
20.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
21852-4221
Description
21852-4221 OIL SEAL ; 495MM ID 546MM OD 22MM W
Part # 21852-4221
BDI # 22823163
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch