Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
279.4
Other Features:
10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
11
20055 / 2X3.061X0.5 CRWH1 R
Description
CRSEAL 20055 / 2X3.061X0.5 CRWH1 R SEAL
Part # 20055
BDI # 18204782
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
19887 / 2X2.875X0.313 CRWA1 R
Description
CRSEAL 19887 / 2X2.875X0.313 CRWA1 R ; DBL LIP SEAL
Part # 19887
BDI # 1243430
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604914
19969 / 2X2.997X0.375 CRWH1 R
Description
CRSEAL 19969 / 2X2.997X0.375 CRWH1 R ; SGL LIP SEAL
Part # 19969
BDI # 1243438
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183649
20098 / 2X3.189X0.469 CRWH1 R
Description
CRSEAL 20098 / 2X3.189X0.469 CRWH1 R ; SGL LIP SEAL
Part # 20098
BDI # 1243454
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183709