20457 / 2.047X2.756X0.354 HMSA1 R
Description
CRSEAL 20457 / 2.047X2.756X0.354 HMSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 20457
BDI # 1245723
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Global Part Number GPN:
605136
20038 / 2.047X2.59X0.29 HMSA96 P
Description
CRSEAL 20038 / 2.047X2.59X0.29 HMSA96 P ; NON-RETURNABLE LIP SEAL
Part # 20038
BDI # 1245575
Features
Housing Bore - Millimeter:
65.786
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.59
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605134
20420 / 2.047X2.561X0.315 CRW1 R
Description
CRSEAL 20420 / 2.047X2.561X0.315 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20420
BDI # 1245697
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183747
20448 / 2.047X2.717X0.583 D7-SPL P
Description
CRSEAL 20448 / 2.047X2.717X0.583 D7-SPLP ; NON-RETURNABLE LIP SEAL
Part # 20448
BDI # 1245718
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
14.808
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.583
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
20427 / 2.047X2.677X0.276 HMA8 P
Description
CRSEAL 20427 / 2.047X2.677X0.276 HMA8 P ; NON-RETURNABLE LIP SEAL
Part # 20427
BDI # 1245700
Features
Housing Bore - Millimeter:
67.996
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603299