20469 / 2.047X2.561X0.354 HMSA1 P
Description
CRSEAL 20469 / 2.047X2.561X0.354 HMSA1 P ; DBL LIP SEAL
Part # 20469
BDI # 22778940
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
20433 / 2.047X2.561X0.354 CRS1 R
Description
CRSEAL 20433 / 2.047X2.561X0.354 CRS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20433
BDI # 1245705
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605135
20038 / 2.047X2.59X0.29 HMSA96 P
Description
CRSEAL 20038 / 2.047X2.59X0.29 HMSA96 P ; NON-RETURNABLE LIP SEAL
Part # 20038
BDI # 1245575
Features
Housing Bore - Millimeter:
65.786
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.59
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605134
20546 / 2.047X2.677X0.315 HMSA7 P
Description
CRSEAL 20546 / 2.047X2.677X0.315 HMSA7 P ; DBL LIP SEAL
Part # 20546
BDI # 22779745
Features
Housing Bore - Millimeter:
67.996
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
20432 / 2.047X2.756X0.374 HMSA1 V
Description
CRSEAL 20432 / 2.047X2.756X0.374 HMSA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 20432
BDI # 1245704
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Global Part Number GPN:
183752