20538 / 2.063X2.842X0.438 CRWH1 R
Description
CRSEAL 20538 / 2.063X2.842X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20538
BDI # 1245777
Features
Housing Bore - Millimeter:
72.187
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604369
20747 / 2.063X3.251X0.438 CRWHA1 R
Description
CRSEAL 20747 / 2.063X3.251X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 20747
BDI # 1245817
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605138
20520 / 2.063X2.561X0.313 CRW1 V
Description
CRSEAL 20520 / 2.063X2.561X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 20520
BDI # 1243482
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604860
20525 / 2.063X2.661X0.188 HMS4 R
Description
CRSEAL 20525 / 2.063X2.661X0.188 HMS4 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20525
BDI # 1245772
Features
Housing Bore - Millimeter:
67.589
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
2.661
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604307
20659 / 2.063X3.125X0.375 CRW1 R
Description
CRSEAL 20659 / 2.063X3.125X0.375 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20659
BDI # 1245800
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603613