21740 / 2.165X2.67X0.31 HMSA56 P
Description
CRSEAL 21740 / 2.165X2.67X0.31 HMSA56 P ; NON-RETURNABLE LIP SEAL
Part # 21740
BDI # 22780363
Features
Housing Bore - Millimeter:
67.818
Nominal Width - Millimeter:
7.874
Housing Bore - Inch:
2.67
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.31
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case
21628 / 2.165X2.913X0.276 HMA8 P
Description
CRSEAL 21628 / 2.165X2.913X0.276 HMA8 P ; NON-RETURNABLE LIP SEAL
Part # 21628
BDI # 1246153
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603664
21550 / 2.165X2.948X0.314 HMSA7 P
Description
CRSEAL 21550 / 2.165X2.948X0.314 HMSA7 P ; DBL LIP SEAL
Part # 21550
BDI # 22779811
Features
Housing Bore - Millimeter:
74.879
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.948
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
72.238
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.844
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635519