55X72X8 CRW1 V
Description
CRSEAL 55X72X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 2.165MM SHAFT DIA 72MM
Part # 55X72X8 CRW1 V
BDI # 1243554
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183990
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric