19676 / 2.244X3.15X0.402 HMSA56 R
Description
CRSEAL 19676 / 2.244X3.15X0.402 HMSA56 R ; NON-RETURNABLE LIP SEAL
Part # 19676
BDI # 1245415
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
10.211
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604179
22323 / 2.244X3.11X0.531 HMSA55 R
Description
CRSEAL 22323 / 2.244X3.11X0.531 HMSA55 R ; NON-RETURNABLE DBL LIP SEAL
Part # 22323
BDI # 18204789
Features
Housing Bore - Millimeter:
78.994
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
3.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
22416 / 2.244X2.874X0.315 HMSA7 V
Description
CRSEAL 22416 / 2.244X2.874X0.315 HMSA7 V ; DBL LIP SEAL
Part # 22416
BDI # 22778974
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
22284 / 2.244X4.81X0.413 HMS83 R
Description
CRSEAL 22284 / 2.244X4.81X0.413 HMS83 R ; NON-RETURNABLE SGL LIP SEAL
Part # 22284
BDI # 1246711
Features
Housing Bore - Millimeter:
122.174
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
4.81
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
Global Part Number GPN:
604743
22225 / 2.244X2.638X0.236 HMSA7 R
Description
CRSEAL 22225 / 2.244X2.638X0.236 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 22225
BDI # 1246568
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
184125