23779 / 2.375X3.5X0.375 CRWH1 R
Description
CRSEAL 23779 / 2.375X3.5X0.375 CRWH1 R ; SGL LIP SEAL
Part # 23779
BDI # 1243708
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184386
23646 / 2.375X3.125X0.375 CRW1 R
Description
CRSEAL 23646 / 2.375X3.125X0.375 CRW1 R ; SGL LIP SEAL
Part # 23646
BDI # 1243685
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184365
23678 / 2.375X3.251X0.433 CRWHA1 V
Description
CRSEAL 23678 / 2.375X3.251X0.433 CRWHA1V ; DBL LIP SEAL
Part # 23678
BDI # 1247990
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184373
23654 / 2.375X3.125X0.438 CRWHA1 R
Description
CRSEAL 23654 / 2.375X3.125X0.438 CRWHA1R ; DBL LIP SEAL
Part # 23654
BDI # 1243687
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184367
473573
Description
473573 OIL SEAL ; 2.375IN SHAFT DIA X3.005IN OD X 0.375 WD
Part # 473573
BDI # 1344526
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200492