24642 / 2.441X3.346X0.394 HMSHA96 P
Description
CRSEAL 24642 /2.441X3.346X0.394 HMSHA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 24642
BDI # 1248616
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | With Inner Case
Global Part Number GPN:
603686
24283
Description
CRSEAL 24283 / 2.441X3.071X0.276 HMA8 R ; NON-RETURNABLE LIP SEAL
Part # 24283 / 2.441X3.071X0.276 HMA8 R
BDI # 1248567
Features
Housing Bore - Millimeter:
78.003
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62.001
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604319
24441
Description
CRSEAL 24441 / 2.441X2.699X0.35 HMA8 P ; NON-RETURNABLE LIP SEAL
Part # 24441 / 2.441X2.699X0.35 HMA8 P
BDI # 1248576
Features
Housing Bore - Millimeter:
68.555
Nominal Width - Millimeter:
8.89
Housing Bore - Inch:
2.699
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62.001
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605154
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62.001
Inch - Metric:
Inch
Other Features:
High Pressure
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62.001
Inch - Metric:
Inch