Features
Housing Bore - Millimeter:
668.096
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.303
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
22505-0076
Description
22505-0076 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 22505-0076
BDI # 22803134
Features
Housing Bore - Millimeter:
670.001
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
26.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
26082-2884
Description
26082-2884 OIL SEAL ; NON-RETURNABLE 630MM ID 665MM OD 14MM W
Part # 26082-2884
BDI # 22802772
Features
Housing Bore - Millimeter:
664.997
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
26.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
24780-4011
Description
24780-4011 OIL SEAL ; 630MM ID 670MM OD 20MM W
Part # 24780-4011
BDI # 22821169
Features
Housing Bore - Millimeter:
670.001
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
26.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
24702-6584
Description
24702-6584 OIL SEAL ; NON-RETURNABLE 630MM ID 670MM OD 19MM W
Part # 24702-6584
BDI # 22812547
Features
Housing Bore - Millimeter:
670.001
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch