538529 / 2.562X3.5X0.433 CRWHA1 V
Description
CRSEAL 538529 / 2.562X3.5X0.433 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 538529
BDI # 1253921
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.562
Shaft Diameter - Millimeter:
65.075
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
25652 / 2.562X3.625X0.438 CRWA1 V
Description
CRSEAL 25652 / 2.562X3.625X0.438 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 25652
BDI # 1248836
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.562
Shaft Diameter - Millimeter:
65.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605157
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.562
Shaft Diameter - Millimeter:
65.075
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.562
Shaft Diameter - Millimeter:
65.075
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.562
Shaft Diameter - Millimeter:
65.075
Inch - Metric:
Inch