25597 / 2.563X3.5X0.438 CRWH1 R
Description
CRSEAL 25597 / 2.563X3.5X0.438 CRWH1 R ; SGL LIP SEAL
Part # 25597
BDI # 18204896
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
25745 / 2.563X3.873X0.438 CRWHA1 R
Description
CRSEAL 25745 / 2.563X3.873X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 25745
BDI # 1248839
Features
Housing Bore - Millimeter:
98.374
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.873
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184571
25661 / 2.563X3.623X0.469 CRWA1 P
Description
CRSEAL 25661 / 2.563X3.623X0.469 CRWA1 P ; DBL LIP SEAL
Part # 25661
BDI # 1243800
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184568
25561 / 2.563X3.481X0.5 CRWHA1 R
Description
CRSEAL 25561 / 2.563X3.481X0.5 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 25561
BDI # 1248817
Features
Housing Bore - Millimeter:
88.417
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.481
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604100
25587 / 2.563X3.5X0.5 CRSHA1 P
Description
CRSEAL 25587 / 2.563X3.5X0.5 CRSHA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 25587
BDI # 1248822
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184561