24600-2004
Description
24600-2004 HI-PERFORMANCE SEAL ; 68MM ID 95MM OD 13MM W
Part # 24600-2004
BDI # 22840205
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.688
Shaft Diameter - Millimeter:
68.275
Inch - Metric:
Inch
24060-2003
Description
24060-2003 HI-PERFORMANCE SEAL ; 68MM ID 95MM OD 11MM W
Part # 24060-2003
BDI # 22841725
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.688
Shaft Diameter - Millimeter:
68.275
Inch - Metric:
Inch
21702-2004
Description
21702-2004 HI-PERFORMANCE SEAL ; NON-RETURNABLE 68MM ID 95MM OD 13MM W
Part # 21702-2004
BDI # 22831944
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.688
Shaft Diameter - Millimeter:
68.275
Inch - Metric:
Inch
25003-9510
Description
25003-9510 HI-PERFORMANCE SEAL ; 68MM IDX94MM OD X 10MM W
Part # 25003-9510
BDI # 22802273
Features
Housing Bore - Millimeter:
93.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.688
Shaft Diameter - Millimeter:
68.275
Inch - Metric:
Inch
21702-1993
Description
21702-1993 HI-PERFORMANCE SEAL ; NON-RETURNABLE 68MM ID 89MM OD 10MM W
Part # 21702-1993
BDI # 22831996
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.688
Shaft Diameter - Millimeter:
68.275
Inch - Metric:
Inch