Features
Housing Bore - Millimeter:
780.009
Nominal Width - Millimeter:
16.51
Housing Bore - Inch:
30.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.65
Shaft Diameter - Inch:
29.134
Shaft Diameter - Millimeter:
740.004
Inch - Metric:
Inch
24700-0497
Description
24700-0497 OIL SEAL ; 740MM ID 780MM OD 17MM W
Part # 24700-0497
BDI # 22809206
Features
Housing Bore - Millimeter:
780.009
Nominal Width - Millimeter:
16.51
Housing Bore - Inch:
30.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.65
Shaft Diameter - Inch:
29.134
Shaft Diameter - Millimeter:
740.004
Inch - Metric:
Inch
25006-2956
Description
25006-2956 OIL SEAL ; NON-RETURNABLE 740MM ID 790MM OD 21MM W
Part # 25006-2956
BDI # 22829081
Features
Housing Bore - Millimeter:
789.991
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
31.102
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
29.134
Shaft Diameter - Millimeter:
740.004
Inch - Metric:
Inch