29505 / 2.953X3.425X0.276 X-SPL R
Description
CRSEAL 29505 / 2.953X3.425X0.276 X-SPL R ; NON-RETURNABLE LIP SEAL
Part # 29505
BDI # 1414421
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
29852 / 2.953X4.724X0.32 TL1 R
Description
CRSEAL 29852 / 2.953X4.724X0.32 TL1 R ; NON-RETURNABLE LIP SEAL
Part # 29852
BDI # 18204901
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
8.128
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.32
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
115.011
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch