Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
3.988
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
24602-2082
Description
24602-2082 HI-PERFORMANCE SEAL ; 75MM ID 100MM OD 10MM W
Part # 24602-2082
BDI # 22841788
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
24060-1848
Description
24060-1848 HI-PERFORMANCE SEAL ; 75MM ID 95MM OD 13MM W
Part # 24060-1848
BDI # 22833192
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
24060-0797
Description
24060-0797 HI-PERFORMANCE SEAL ; 75MM ID 95MM OD 10MM W
Part # 24060-0797
BDI # 22844371
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch