29863 / 3X3.751X0.25 HM21 R
Description
CRSEAL 29863 / 3X3.751X0.25 HM21 R SEAL
Part # 29863
BDI # 1249550
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603536
29951 / 3X4.003X0.438 CRWH1 R
Description
CRSEAL 29951 / 3X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29951
BDI # 1243982
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185026
30070 / 3X4.376X0.438 CRWH1 R
Description
CRSEAL 30070 / 3X4.376X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 30070
BDI # 1243991
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185071
12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
29887 / 3X3.876X0.438 CRWH1 R
Description
CRSEAL 29887 / 3X3.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29887
BDI # 1414147
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185016