24060-1033
Description
24060-1033 HI-PERFORMANCE SEAL ; 80MM ID 100MM OD 10MM W
Part # 24060-1033
BDI # 22819151
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
24626-4854
Description
24626-4854 HI-PERFORMANCE SEAL ; NON-RETURNABLE 80MM ID 112MM OD
Part # 24626-4854
BDI # 22819388
Features
Housing Bore - Millimeter:
111.989
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
4.409
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
24648-1033
Description
24648-1033 HI-PERFORMANCE SEAL ; NON-RETURNABLE 80MM ID 100MM OD
Part # 24648-1033
BDI # 22807519
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.937
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
21702-1938
Description
21702-1938 HI-PERFORMANCE SEAL ; NON-RETURNABLE 80MM ID 100MM OD 13MM W
Part # 21702-1938
BDI # 22827397
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch