Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
3.153
Shaft Diameter - Millimeter:
80.086
Inch - Metric:
Inch
Other Features:
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
614477
24629-1033
Description
24629-1033 HI-PERFORMANCE SEAL ; 80MM ID 100MM OD 10MM W
Part # 24629-1033
BDI # 22823309
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.153
Shaft Diameter - Millimeter:
80.086
Inch - Metric:
Inch