Features
Housing Bore - Millimeter:
107.95
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
3.345
Shaft Diameter - Millimeter:
84.963
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616744
24060-3986
Description
24060-3986 HI-PERFORMANCE SEAL ; NON-RETURNABLE 85MM ID 108MM OD
Part # 24060-3986
BDI # 22838052
Features
Housing Bore - Millimeter:
107.95
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.345
Shaft Diameter - Millimeter:
84.963
Inch - Metric:
Inch