33454 / 3.346X4.094X0.354 HMSA7 P
Description
CRSEAL 33454 / 3.346X4.094X0.354 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 33454
BDI # 1251060
Features
Housing Bore - Millimeter:
103.988
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
4.094
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
84.988
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605169
33861 / 3.346X4.055X0.315 HMSA7 V
Description
CRSEAL 33861 / 3.346X4.055X0.315 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 33861
BDI # 1251111
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
84.988
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603381
33408 / 3.346X4.134X0.394 HMSA7 R
Description
CRSEAL 33408 / 3.346X4.134X0.394 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 33408
BDI # 1251058
Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
84.988
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605168
Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
84.988
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -40 to 200 Degree F Temperature Range
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
84.988
Inch - Metric:
Inch